Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, Diamond Coated, 1.2 x 5 mm

  • Mfr # 209721 1,2X5

  • Zoro # G314384237


product price: $87.25
/ea
Free Shipping & Returns

Key Features

Min. Cutting Depth
0.005 mm
Color Ring
black
Feed Fz For Side Milling in Graphite
0.03 mm
Feed Fz For Copy Milling in Graphite
0.03 mm
Maximum Cutting Depth Ap Max When Side Milling
0.24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209721 1,2X5
Zoro #
G314384237
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.005 mm
Maximum Cutting Depth Ap Max When Side Milling
0.24 mm
Tolerance Nominal Diameter
0 / -0.005
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.12 mm
Corner Radius
0.2 mm
Overall Length
50 mm
Milling Diameter
1.2 mm
Neck Dia.
1.14 mm
Shank Dia.
4 mm
Length of Cut
1.2 mm

Details

Color Ring
black
Feed Fz For Side Milling in Graphite
0.03 mm
Feed Fz For Copy Milling in Graphite
0.03 mm
Correction Factor Fz
1
Type of Product
Torus cutter
Correction Factor Ap Corr
1
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h5
End Mill Style
Corner Radius
Helix Angle
30 Degrees
Overall Reach
5 mm
Number of Flutes
2
End Mill Material
Carbide
Finish
Diamond
Coolant Through
No

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm Neck Dia. D1 = 0 / -0.01 mm Note: At greater tool overhang lengths, use a reduced value for ap! Values for: copying: ap = 0.10xDxap korr side milling: ap = 0.20xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 1.2 mm Corner radius R1: 0.2 mm Overhang length L1 incl. recess: 5 mm Recess Dia. D1: 1.14 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.