Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, Diamond Coated, 2 x 5 mm

  • Mfr # 209721 2X5

  • Zoro # G014384902


product price: $91.39
/ea
Free Shipping & Returns

Key Features

Overall Length
50 mm
Neck Dia.
1.91 mm
Finish
Diamond
Milling Diameter
2 mm
Type of Product
Torus cutter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
209721 2X5
Zoro #
G014384902
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Neck Dia.
1.91 mm
Milling Diameter
2 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.2 mm
Min. Cutting Depth
0.005 mm
Length of Cut
2 mm
Maximum Cutting Depth Ap Max When Side Milling
0.4 mm
Shank Dia.
4 mm
Tolerance Nominal Diameter
0 / -0.005
Corner Radius
0.2 mm

Details

Finish
Diamond
Type of Product
Torus cutter
Correction Factor Fz
1
Color Ring
black
Correction Factor Ap Corr
1
Feed Fz For Side Milling in Graphite
0.035 mm
Feed Fz For Copy Milling in Graphite
0.035 mm
Overall Reach
5 mm
Helix Angle
30 Degrees
Shank Type
DIN 6535 HA to h5
End Mill Style
Corner Radius
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
Coolant Through
No
End Mill Material
Carbide

Description

With crystalline diamond sp3 coating. For the highest demands regarding performance and precision in Fiber-reinforced composites, CRP, GRP, and graphite. Extremely tight tolerances ensure maximum accuracy. Double relief ground with 2 hollow-ground chamfers. Recess angle a = 16 Deg. Tolerances: Corner radius: R1 = ±0.0025 mm Neck Dia. D1 = 0 / -0.01 mm Note: At greater tool overhang lengths, use a reduced value for ap! Values for: copying: ap = 0.10xDxap korr side milling: ap = 0.20xDxap korr To calculate the feed rate vf please use the actual speed of the machine the maximum possible speed! e.g: vf = 18000 rpmx fz mm/Zx z No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h5 No. of teeth Z: 2 Flute length Lc: 2 mm Corner radius R1: 0.2 mm Overhang length L1 incl. recess: 5 mm Recess Dia. D1: 1.91 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.