Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 10/0.3 mm

  • Mfr # 206071 10/0,3

  • Zoro # G114384321


product price: $195.99
/ea
Free Shipping & Returns

Key Features

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Correction Factor Fz
1.25
Tolerance Nominal Diameter
e8
End Mill Style
Corner Radius
Maximum Cutting Depth Ap Max When Side Milling
11 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206071 10/0,3
Zoro #
G114384321
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.5 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Overall Length
100 mm
Length of Cut
11 mm
Neck Dia.
9.2 mm
Corner Radius
0.3 mm
Shank Dia.
10 mm
Milling Diameter
10 mm
Min. Cutting Depth
0.01 mm

Details

Correction Factor Fz
1.25
End Mill Style
Corner Radius
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Type
W
Coolant Through
No
Number of Flutes
2
Shank Type
DIN 6535 HA to h6
Overall Reach
60 mm
End Mill Material
solid carbide
Finish
DLC
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.056 mm
Color Ring
yellow
Type of Product
Torus cutter

Description

With the latest generation of DLC coating sp2. With double relief ground side clearance angle and corner radius. High stability due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 11 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 60 mm Recess Dia. D1: 9.2 mm Overall length L: 100 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.