Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 12/1.5 mm

  • Mfr # 206065 12/1,5

  • Zoro # G714384165


product price: $187.99
/ea
Free Shipping & Returns

Key Features

Color Ring
yellow
Shank Tolerance
h6
Maximum Cutting Depth Ap Max When Side Milling
12 mm
Type of Product
Torus cutter
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206065 12/1,5
Zoro #
G714384165
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
12 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.6 mm
Tolerance Nominal Diameter
e8
Corner Radius
1.5 mm
Neck Dia.
11 mm
Length of Cut
12 mm
Overall Length
83 mm
Shank Dia.
12 mm
Milling Diameter
12 mm
Min. Cutting Depth
0.01 mm

Details

Color Ring
yellow
Shank Tolerance
h6
Type of Product
Torus cutter
End Mill Style
Corner Radius
Shank Type
DIN 6535 HA to h6
Number of Flutes
2
Coolant Through
No
Overall Reach
38 mm
Helix Angle
30 Degrees
Cutting Direction
horizontal, oblique and vertical
Finish
DLC
Type
W
End Mill Material
Carbide
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.079 mm

Description

Tolerance: R1 = ±0.01 mm. With the latest generation of DLC coating sp2. With double relief ground side clearance angle and corner radius. High strength due to strengthened core. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 12 mm Corner radius R1: 1.5 mm Overhang length L1 incl. recess: 38 mm Recess Dia. D1: 11 mm Overall length L: 83 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.