Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 4/0.3 mm

  • Mfr # 206065 4/0,3

  • Zoro # G014384018


product price: $65.59
/ea

Key Features

Correction Factor Fz
1.25
Maximum Cutting Depth Ap Max When Side Milling
5 mm
Tolerance Nominal Diameter
e8
Type of Product
Torus cutter
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206065 4/0,3
Zoro #
G014384018
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Side Milling
5 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.2 mm
Min. Cutting Depth
0.01 mm
Corner Radius
0.3 mm
Length of Cut
5 mm
Milling Diameter
4 mm
Neck Dia.
3.7 mm
Overall Length
50 mm
Shank Dia.
4 mm

Details

Correction Factor Fz
1.25
Type of Product
Torus cutter
Color Ring
yellow
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.023 mm
Shank Type
DIN 6535 HA to h6
Helix Angle
30 Degrees
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
End Mill Material
Carbide
Overall Reach
16 mm
Type
W
End Mill Style
Corner Radius
Shank Tolerance
h6
Finish
DLC

Description

Tolerance: R1 = ±0.01 mm. With the latest generation of DLC coating sp2. With double relief ground side clearance angle and corner radius. High strength due to strengthened core. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 5 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 16 mm Recess Dia. D1: 3.7 mm Overall length L: 50 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.