
Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 6/2.0 mm
Mfr # 206071 6/2,0
Zoro # G914384255
product price: $102.99
/ea
Free Shipping & Returns
Key Features
Min. Cutting Depth
0.01 mm
Type of Product
Torus cutter
Tolerance Nominal Diameter
e8
Shank Dia.
6 mm
Cutting Direction
horizontal, oblique and vertical
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206071 6/2,0
Zoro #
G914384255
UPC #
-
Country of Origin
Germany
Dimensions
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Shank Dia.
6 mm
Neck Dia.
5.5 mm
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Milling Diameter
6 mm
Length of Cut
7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Corner Radius
2 mm
Overall Length
80 mm
Details
Type of Product
Torus cutter
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
2
End Mill Material
solid carbide
Correction Factor Fz
1.25
Coolant Through
No
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.034 mm
Color Ring
yellow
Shank Type
DIN 6535 HA to h6
Finish
DLC
Helix Angle
30 Degrees
Overall Reach
44 mm
Type
W
End Mill Style
Corner Radius
Description
With the latest generation of DLC coating sp2. With double relief ground side clearance angle and corner radius. High stability due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 7 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 44 mm Recess Dia. D1: 5.5 mm Overall length L: 80 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.