
Solid Carbide Torus End Mill, for Aluminum, DLC Coated, 8/2.0 mm
Mfr # 206075 8/2,0
Zoro # G914384828
product price: $203.99
/ea
Free Shipping & Returns
Key Features
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.045 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Tolerance Nominal Diameter
e8
Type of Product
Torus cutter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
206075 8/2,0
Zoro #
G914384828
UPC #
-
Country of Origin
Germany
Dimensions
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.4 mm
Maximum Cutting Depth Ap Max When Side Milling
9 mm
Tolerance Nominal Diameter
e8
Min. Cutting Depth
0.01 mm
Milling Diameter
8 mm
Corner Radius
2 mm
Neck Dia.
7.4 mm
Length of Cut
9 mm
Shank Dia.
8 mm
Overall Length
130 mm
Details
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.045 mm
Type of Product
Torus cutter
Color Ring
yellow
Finish
DLC
End Mill Material
solid carbide
Coolant Through
No
Helix Angle
30 Degrees
End Mill Style
Corner Radius
Correction Factor Fz
1.25
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Type
W
Number of Flutes
2
Overall Reach
90 mm
Description
With the latest generation of DLC coating sp2. With double relief ground side clearance angle and corner radius. High stability due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 9 mm Corner radius R1: 2 mm Overhang length L1 incl. recess: 90 mm Recess Dia. D1: 7.4 mm Overall length L: 130 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.