Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 16/4.0 mm

  • Mfr # 206192 16/4,0

  • Zoro # G314382714


product price: $338.99
/ea
Free Shipping & Returns

Key Features

Shank Tolerance
h6
Type of Product
Torus cutter
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.48 mm
Min. Cutting Depth
0.01 mm
Color Ring
yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206192 16/4,0
Zoro #
G314382714
UPC #
-
Country of Origin
Germany

Dimensions

Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.48 mm
Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
h6
Length of Cut
25 mm
Maximum Cutting Depth Ap Max When Side Milling
25 mm
Neck Dia.
15 mm
Overall Length
150 mm
Milling Diameter
16 mm
Corner Radius
4 mm
Shank Dia.
16 mm

Details

Shank Tolerance
h6
Type of Product
Torus cutter
Color Ring
yellow
Correction Factor Fz
1.25
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.1 mm
Shank Type
DIN 6535 HA to h6
End Mill Material
Carbide
Type
W
Helix Angle
45 Degrees
End Mill Style
Corner Radius
Cutting Direction
horizontal, oblique and vertical
Overall Reach
100 mm
Number of Flutes
3
Coolant Through
No
Finish
uncoated

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. Tolerances: Corner radiusR1 = 0.5 tolerance ±0.02. R1 > 0.5 1.5 tolerance ±0.03. R1 > 1.5 tolerance ±0.05. Dimensions to manufacturer's standard. No. of teeth Z: 3 Helix angle: 45 degrees Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 25 mm Corner radius R1: 4 mm Overhang length L1 incl. recess: 100 mm Recess Dia. D1: 15 mm Overall length L: 150 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.