Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 5/0.3 mm

  • Mfr # 206040 5/0,3

  • Zoro # G614381677


product price: $54.49
/ea

Key Features

Min. Cutting Depth
0.01 mm
Correction Factor Fz
1.25
Type of Product
Torus cutter
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.023 mm
Tolerance Nominal Diameter
e8
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206040 5/0,3
Zoro #
G614381677
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.01 mm
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.25 mm
Maximum Cutting Depth Ap Max When Side Milling
6 mm
Length of Cut
6 mm
Overall Length
54 mm
Shank Dia.
5 mm
Corner Radius
0.3 mm
Milling Diameter
5 mm
Neck Dia.
4.6 mm

Details

Correction Factor Fz
1.25
Type of Product
Torus cutter
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.023 mm
Color Ring
yellow
Shank Tolerance
h6
Number of Flutes
2
End Mill Style
Corner Radius
Helix Angle
30 Degrees
End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Finish
uncoated
Coolant Through
No
Type
W
Overall Reach
18 mm
Shank Type
DIN 6535 HA to h6

Description

With double relief ground side clearance angle and corner radius. High strength due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 6 mm Corner radius R1: 0.3 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 4.6 mm Overall length L: 54 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.