Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide Torus End Mill, for Aluminum, Uncoated, 6/1.0 mm

  • Mfr # 206040 6/1,0

  • Zoro # G114381771


product price: $62.15
/ea

Key Features

Color Ring
yellow
Shank Tolerance
h6
Type of Product
Torus cutter
Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
7 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
206040 6/1,0
Zoro #
G114381771
UPC #
-
Country of Origin
Germany

Dimensions

Tolerance Nominal Diameter
e8
Maximum Cutting Depth Ap Max When Side Milling
7 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
0.3 mm
Min. Cutting Depth
0.01 mm
Corner Radius
1 mm
Milling Diameter
6 mm
Shank Dia.
6 mm
Neck Dia.
5.5 mm
Length of Cut
7 mm
Overall Length
57 mm

Details

Color Ring
yellow
Shank Tolerance
h6
Type of Product
Torus cutter
Feed Fz For Copy Milling in Short-Chipping Aluminium
0.034 mm
Correction Factor Fz
1.25
End Mill Style
Corner Radius
Number of Flutes
2
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Shank Type
DIN 6535 HA to h6
Overall Reach
21 mm
End Mill Material
Carbide
Type
W
Finish
uncoated
Helix Angle
30 Degrees

Description

With double relief ground side clearance angle and corner radius. High strength due to strengthened core. Tolerance: R1 = ±0.01 mm. No. of teeth Z: 2 Helix angle: 30 degrees Shank: DIN 6535 HA to h6 No. of teeth Z: 2 Flute length Lc: 7 mm Corner radius R1: 1 mm Overhang length L1 incl. recess: 21 mm Recess Dia. D1: 5.5 mm Overall length L: 57 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.