Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill for Aluminum, Uncoated, 20 mm

  • Mfr # 202281 20

  • Zoro # G314384619


product price: $415.99
/ea
Free Shipping & Returns

Key Features

Cutting Width Ae for Milling Operation
0.12×D
Corner Chamfer Width at 45°
0.2 mm
Shank Tolerance
h6
Shank Form
HB
Color Ring
yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202281 20
Zoro #
G314384619
UPC #
-
Country of Origin
Germany

Dimensions

Cutting Width Ae for Milling Operation
0.12×D
Corner Chamfer Width at 45°
0.2 mm
Milling Diameter
20 mm
Neck Dia.
19 mm
Shank Dia.
20 mm
Overall Length
154 mm
Average Chip Thickness Hmax for Tpc Milling In Short-Chipping Aluminium
0.13 mm
Maximum Cutting Depth Ap Max When Side Milling
82 mm
Tolerance Nominal Diameter
h6
Min. Cutting Depth
0.3 mm
Length of Cut
82 mm

Details

Shank Tolerance
h6
Shank Form
HB
Color Ring
yellow
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees
Finish
uncoated
Cutting Direction
horizontal, oblique and vertical
Number of Flutes
3
End Mill Cutting Type
TPC
Coolant Through
No
Helix Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
Overall Reach
100 mm
Correction Factor Fz
3
Maximum Cut Arc Angle
40.54 Degrees
End Mill Style
Chamfer
Type
W
End Mill Material
Carbide

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. With double chip-breaker for exemplary chip formation. Note: ae max = 0.12xD for TPC machining. hmax: The values stated in the table are maximum values. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 3 Flute length Lc: 82 mm Overhang length L1 incl. recess: 100 mm Recess Dia. D1: 19 mm Overall length L: 154 mm Shank Dia. Ds: 20 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.