Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill for Aluminum, Uncoated, 8 mm

  • Mfr # 202281 8

  • Zoro # G914384712


product price: $75.29
/ea
Free Shipping & Returns

Key Features

End Mill Material
Carbide
Length of Cut
33 mm
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Finish
uncoated
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202281 8
Zoro #
G914384712
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
33 mm
Tolerance Nominal Diameter
h6
Maximum Cutting Depth Ap Max When Side Milling
33 mm
Cutting Width Ae for Milling Operation
0.12×D
Min. Cutting Depth
0.4 mm
Average Chip Thickness Hmax for Tpc Milling In Short-Chipping Aluminium
0.043 mm
Corner Chamfer Width at 45°
0.2 mm
Overall Length
80 mm
Shank Dia.
8 mm
Neck Dia.
7.4 mm
Milling Diameter
8 mm

Details

End Mill Material
Carbide
Cutting Direction
horizontal, oblique and vertical
Coolant Through
No
Finish
uncoated
Overall Reach
40 mm
Correction Factor Fz
3
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Color Ring
yellow
Maximum Cut Arc Angle
40.54 Degrees
Shank Form
HA
End Mill Cutting Type
TPC
Helix Angle
45 Degrees
Shank Type
DIN 6535 HA to h6
End Mill Style
Chamfer
Number of Flutes
3
Type
W

Description

Eccentric relief ground, additionally polish ground in the flutes for outstanding chip evacuation in long-chipping aluminium workpieces. With double chip-breaker for exemplary chip formation. Note: ae max = 0.12xD for TPC machining. hmax: The values stated in the table are maximum values. Tolerance nominal Dia. h6 No. of teeth Z: 3 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 Balance quality with shank: G 2.5 with HA No. of teeth Z: 3 Flute length Lc: 33 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 7.4 mm Overall length L: 80 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.