Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 12 mm

  • Mfr # 202978 12

  • Zoro # G914385405


product price: $208.99
/ea
Free Shipping & Returns

Key Features

Neck Dia.
11 mm
Milling Diameter
12 mm
Length of Cut
36 mm
Number of Flutes
4
End Mill Material
Carbide
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202978 12
Zoro #
G914385405
UPC #
-
Country of Origin
Germany

Dimensions

Neck Dia.
11 mm
Milling Diameter
12 mm
Length of Cut
36 mm
Shank Dia.
12 mm
Min. Cutting Depth
0.15 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.15 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Overall Length
93 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
6 mm

Details

Number of Flutes
4
End Mill Material
Carbide
Overall Reach
45 mm
Type
H
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Finish
TiAlN
Type of Product
End Mill
Coolant Through
No
End Mill Style
Chamfer
Helix Angle
45 Degrees
Feed Fz For Side Milling in Steel < 60 HRC
0.035 mm
Corner Chamfer Angle
45 Degrees
Correction Factor Fz
2
Maximum Cut Arc Angle
36.87 Degrees
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 60 HRC
0.03 mm
Color Ring
red

Description

Significant cutting force reduction due to 45 Deg helix. Specially for trochoidal milling strategy. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 45 mm Recess Dia. D1: 11 mm Overall length L: 93 mm Shank Dia. Ds: 12 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.