Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 14 mm

  • Mfr # 202978 14

  • Zoro # G914385474


product price: $287.99
/ea
Free Shipping & Returns

Key Features

Finish
TiAlN
End Mill Style
Chamfer
Number of Flutes
4
Overall Reach
50 mm
Helix Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202978 14
Zoro #
G914385474
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
14 mm
Shank Dia.
14 mm
Maximum Cutting Depth Ap Max When Side Milling
42 mm
Corner Chamfer Width at 45°
0.15 mm
Neck Dia.
13 mm
Length of Cut
42 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Slot Milling From Solid
7 mm
Overall Length
99 mm
Min. Cutting Depth
0.15 mm

Details

Finish
TiAlN
End Mill Style
Chamfer
Number of Flutes
4
Overall Reach
50 mm
Helix Angle
45 Degrees
Type
H
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HA to h6
Type of Product
End Mill
Coolant Through
No
End Mill Material
Carbide
Feed Fz For Slot Milling in Steel < 60 HRC
0.05 mm
Color Ring
red
Correction Factor Fz
2
Maximum Cut Arc Angle
36.87 Degrees
Feed Fz For Side Milling in Steel < 60 HRC
0.04 mm
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees

Description

Significant cutting force reduction due to 45 Deg helix. Specially for trochoidal milling strategy. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap=0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HA to h6 No. of teeth Z: 4 Flute length Lc: 42 mm Overhang length L1 incl. recess: 50 mm Recess Dia. D1: 13 mm Overall length L: 99 mm Shank Dia. Ds: 14 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.