Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 16 mm

  • Mfr # 202977 16

  • Zoro # G014385398


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
36 mm
Number of Flutes
4
Shank Type
DIN 6535 HB to h6
Type
H
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202977 16
Zoro #
G014385398
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
36 mm
Milling Diameter
16 mm
Shank Dia.
16 mm
Overall Length
92 mm
Neck Dia.
15 mm
Tolerance Nominal Diameter
f8
Corner Chamfer Width at 45°
0.15 mm
Min. Cutting Depth
0.15 mm
Maximum Cutting Depth Ap Max When Side Milling
36 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
16 mm

Details

Number of Flutes
4
Shank Type
DIN 6535 HB to h6
Type
H
Finish
TiAlN
Overall Reach
40 mm
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
End Mill Style
Chamfer
Helix Angle
45 Degrees
End Mill Material
Carbide
Type of Product
End Mill
Correction Factor Fz
2
Corner Chamfer Angle
45 Degrees
Maximum Cut Arc Angle
36.87 Degrees
Color Ring
red
Shank Tolerance
h6
Feed Fz For Slot Milling in Steel < 60 HRC
0.04 mm
Feed Fz For Side Milling in Steel < 60 HRC
0.045 mm

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 36 mm Overhang length L1 incl. recess: 40 mm Recess Dia. D1: 15 mm Overall length L: 92 mm Shank Dia. Ds: 16 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.