Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 4 mm

  • Mfr # 202977 4

  • Zoro # G514385447


product price: $64.29
/ea

Key Features

Min. Cutting Depth
0.05 mm
Type of Product
End Mill
Correction Factor Fz
2
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202977 4
Zoro #
G514385447
UPC #
-
Country of Origin
Germany

Dimensions

Min. Cutting Depth
0.05 mm
Corner Chamfer Width at 45°
0.05 mm
Overall Length
57 mm
Milling Diameter
4 mm
Shank Dia.
6 mm
Length of Cut
11 mm
Neck Dia.
3.8 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
4 mm
Maximum Cutting Depth Ap Max When Side Milling
11 mm
Tolerance Nominal Diameter
f8

Details

Type of Product
End Mill
Correction Factor Fz
2
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Coolant Through
No
Finish
TiAlN
Number of Flutes
4
Helix Angle
45 Degrees
Shank Type
DIN 6535 HB to h6
End Mill Style
Chamfer
Type
H
Cutting Direction
horizontal, oblique and vertical
End Mill Material
Carbide
Overall Reach
18 mm
Feed Fz For Slot Milling in Steel < 60 HRC
0.008 mm
Color Ring
red
Feed Fz For Side Milling in Steel < 60 HRC
0.01 mm
Maximum Cut Arc Angle
36.87 Degrees

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 11 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 3.8 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.