Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, for Hard Steels, TiAlN Coated, 5 mm

  • Mfr # 202977 5

  • Zoro # G814385444


product price: $64.29
/ea

Key Features

Feed Fz For Side Milling in Steel < 60 HRC
0.015 mm
Feed Fz For Slot Milling in Steel < 60 HRC
0.01 mm
Maximum Cut Arc Angle
36.87 Degrees
Corner Chamfer Width at 45°
0.1 mm
Min. Cutting Depth
0.1 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
202977 5
Zoro #
G814385444
UPC #
-
Country of Origin
Germany

Dimensions

Corner Chamfer Width at 45°
0.1 mm
Min. Cutting Depth
0.1 mm
Neck Dia.
4.7 mm
Length of Cut
13 mm
Shank Dia.
6 mm
Overall Length
57 mm
Milling Diameter
5 mm
Tolerance Nominal Diameter
f8
Maximum Cutting Depth Ap Max When Side Milling
13 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm

Details

Feed Fz For Side Milling in Steel < 60 HRC
0.015 mm
Feed Fz For Slot Milling in Steel < 60 HRC
0.01 mm
Maximum Cut Arc Angle
36.87 Degrees
End Mill Style
Chamfer
Type
H
Helix Angle
45 Degrees
Overall Reach
18 mm
End Mill Material
Carbide
Coolant Through
No
Finish
TiAlN
Number of Flutes
4
Cutting Direction
horizontal, oblique and vertical
Shank Type
DIN 6535 HB to h6
Shank Tolerance
h6
Corner Chamfer Angle
45 Degrees
Color Ring
red
Type of Product
End Mill
Correction Factor Fz
2

Description

Significant cutting force reduction due to 45 Deg helix. Application: Especially for MTC Multi Task Cutting use on the new generation of turning / milling centers. Note: For materials > 55 HRC we recommend reducing the depth of cut to ap =0.25xD...0.5xD. Tolerance nominal Dia. f8 No. of teeth Z: 4 Helix angle: 45 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 13 mm Overhang length L1 incl. recess: 18 mm Recess Dia. D1: 4.7 mm Overall length L: 57 mm Shank Dia. Ds: 6 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.