Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, TiAlN Coated, 10 mm

  • Mfr # 203023 10

  • Zoro # G714381515


product price: $90.29
/ea
Free Shipping & Returns

Key Features

Shank Type
DIN 6535 HB to h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Shank Dia.
10 mm
Milling Diameter
10 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203023 10
Zoro #
G714381515
UPC #
-
Country of Origin
Germany

Dimensions

Shank Dia.
10 mm
Milling Diameter
10 mm
Maximum Cutting Depth Ap Max When Side Milling
38 mm
Maximum Cutting Depth Ap Max When Slot Milling From Solid
5 mm
Tolerance Nominal Diameter
e8
Cutting Width Ae for Milling Operation
0.04×D
Corner Chamfer Width at 45°
0.5 mm
Min. Cutting Depth
0.2 mm
Overall Length
100 mm
Length of Cut
38 mm

Details

Shank Type
DIN 6535 HB to h6
Coolant Through
No
Cutting Direction
horizontal, oblique and vertical
Feed Fz For Side Milling in inox > 900 N/mm2
0.065 mm
Correction Factor Fz
2
Shank Tolerance
h6
Maximum Cut Arc Angle
23.07 Degrees
Corner Chamfer Angle
45 Degrees
Type of Product
End Mill
Color Ring
blue
Helix Angle
38 Degrees
Number of Flutes
4
Type
N
End Mill Material
Carbide
Finish
TiAlN
End Mill Style
Chamfer

Description

Shank similar to DIN 6535 HB. Note: Successor product to No. 203018. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 38 mm Overall length L: 100 mm Shank Dia. Ds: 10 mm Corner chamfer width at 45 Deg: 0.5 mm Feed fz for side milling in INOX > 900 N/mm2: 0.065 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.