Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, TiAlN Coated, 20 mm

  • Mfr # 203023 20

  • Zoro # G214381534


product price: $346.99
/ea
Free Shipping & Returns

Key Features

Length of Cut
57 mm
Overall Length
125 mm
Number of Flutes
4
Type
N
Finish
TiAlN
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203023 20
Zoro #
G214381534
UPC #
-
Country of Origin
Germany

Dimensions

Length of Cut
57 mm
Overall Length
125 mm
Shank Dia.
20 mm
Corner Chamfer Width at 45°
0.5 mm
Cutting Width Ae for Milling Operation
0.04×D
Maximum Cutting Depth Ap Max When Slot Milling From Solid
10 mm
Tolerance Nominal Diameter
e8
Milling Diameter
20 mm
Min. Cutting Depth
0.2 mm
Maximum Cutting Depth Ap Max When Side Milling
57 mm

Details

Number of Flutes
4
Type
N
Finish
TiAlN
Helix Angle
38 Degrees
End Mill Style
Chamfer
End Mill Material
Carbide
Coolant Through
No
Shank Type
DIN 6535 HB to h6
Type of Product
End Mill
Shank Tolerance
h6
Correction Factor Fz
2
Color Ring
blue
Corner Chamfer Angle
45 Degrees
Maximum Cut Arc Angle
23.07 Degrees
Feed Fz For Side Milling in inox > 900 N/mm2
0.1 mm
Cutting Direction
horizontal, oblique and vertical

Description

Shank similar to DIN 6535 HB. Note: Successor product to No. 203018. Tolerance nominal Dia. e8 No. of teeth Z: 4 Helix angle: 38 degrees Direction of infeed: horizontal, oblique and vertical Shank: DIN 6535 HB to h6 No. of teeth Z: 4 Flute length Lc: 57 mm Overall length L: 125 mm Shank Dia. Ds: 20 mm Corner chamfer width at 45 Deg: 0.5 mm Feed fz for side milling in INOX > 900 N/mm2: 0.1 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.