Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Solid Carbide TPC End Mill, TiAlN Coated, 8 mm

  • Mfr # 203088 8

  • Zoro # G714384899


product price: $89.99
/ea
Free Shipping & Returns

Key Features

Milling Diameter
8 mm
Shank Type
DIN 6535 HB to h6
Overall Reach
25 mm
Finish
TiAlN
Length of Cut
19 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
203088 8
Zoro #
G714384899
UPC #
-
Country of Origin
Germany

Dimensions

Milling Diameter
8 mm
Length of Cut
19 mm
Overall Length
63 mm
Shank Dia.
8 mm
Neck Dia.
7.8 mm
Maximum Cutting Depth Ap Max When Side Milling
19 mm
Corner Chamfer Width at 45°
0.16 mm
Average Chip Thickness Hmax for Tpc Milling In Toolox 44 HRC
0.045 mm
Cutting Width Ae for Milling Operation
0.1×D
Tolerance Nominal Diameter
f8
Min. Cutting Depth
0.4 mm

Details

Shank Type
DIN 6535 HB to h6
Overall Reach
25 mm
Finish
TiAlN
Type
N
End Mill Material
Carbide
Cutting Direction
horizontal and oblique
End Mill Cutting Type
TPC
Number of Flutes
5
End Mill Style
Chamfer
Helix Angle
40 Degrees
Coolant Through
No
Color Ring
green
Shank Tolerance
h6
Maximum Cut Arc Angle
36.87 Degrees
Correction Factor Fz
2
Type of Product
End Mill
Corner Chamfer Angle
45 Degrees

Description

High-performance milling cutter specially designed for general-purpose TPC applications. Strengthened core. optimized bending strength due to the use of ultra-fine grain substrates. Note: ae max = 0.1xD for TPC machining. hmax: The values stated in the table are maximum values. For finishing operations we recommend items No. 204012, 204014 and 204015. Tolerance nominal Dia. f8 No. of teeth Z: 5 Helix angle: 40 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 5 Flute length Lc: 19 mm Overhang length L1 incl. recess: 25 mm Recess Dia. D1: 7.8 mm Overall length L: 63 mm Shank Dia. Ds: 8 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.