
Solid Carbide TPC End Mill, with Chip Separators, TiAlN Coated, 12 mm
Mfr # 203079 12
Zoro # G314384039
product price: $197.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
203079 12
Zoro #
G314384039
UPC #
-
Country of Origin
Germany
Description
High-performance slot drill for machining materials up to 60 HRC, specially designed for TPC applications. Strengthened core. With corner radii similar to torus cutters. Chip breakers for controlled chip breaking. Note: hmax: The values stated in the table are maximum values. ae max = 0.05xD for TPC machining. Tolerance nominal Dia. f8 No. of teeth Z: 5 Helix angle: 45 degrees Direction of infeed: horizontal and oblique Shank: DIN 6535 HB to h6 Balance quality with shank: G 2.5 with HB No. of teeth Z: 5 Flute length Lc: 36 mm Overhang length L1 incl. recess: 45 mm Recess Dia. D1: 11.8 mm Overall length L: 93 mm Shank Dia. Ds: 12 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.