Spare Set of Insert Screws, 10 Pieces, Type: 1
- Mfr # 237606 1
- Zoro # G415853953
product price:Â
$
47.79
/ea
Key Features
Head Dia.
25 mm
Length
54 mm
Size
17.5
Type
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237606 1
- Zoro #
- G415853953
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Type
- 1
Dimensions
- Overall Length
- 126 mm
- Head Dia.
- 25 mm
- Length
- 54 mm
- Size
- 17.5
Description
Spare insert screws pack, 10 pcs., suitable for: 237501 237513 Drive: T7 Thread: M2.5 Overall length: 6 mm Tightening torque: 0.9 Nm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.