Spare Set of Insert Screws, 10 Pieces, Type: 2
- Mfr # 237606 2
- Zoro # G515853952
product price:Â
$
55.79
/ea
Key Features
Length
87 mm
Type
2
Size
21
Head Dia.
25 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 237606 2
- Zoro #
- G515853952
- UPC #
- -
- Country of Origin
- Switzerland
- Item
- Indexable Drill
- Type
- 2
Dimensions
- Overall Length
- 162 mm
- Length
- 87 mm
- Size
- 21
- Head Dia.
- 25 mm
Description
Spare insert screws pack, 10 pcs., suitable for: 237548 ER40, 237600 HW50, 237600 HW63, 237600 HW80, 237602 HW50, 237602 HW63, 237602 HW80 Drive: T15 Thread: M4 Overall length: 9 mm Tightening torque: 3 Nm
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.