Zoro Homepage

Spindle, Type: TR16I

  • Mfr # 361119 TR16I

  • Zoro # G015324761


product price: $513.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
361119 TR16I
Zoro #
G015324761
UPC #
-
Country of Origin
Germany

Description

Trapezoidal spindle for optimal force transfer. The 5-axis vice has a modular design. The key components are the clamping modules No. 361105 361110, base rails No. 361115, spindle No. 361119, spindle extensions No. 361120 and the top jaws No. 361123 361137. Application: TR14 and TR16 for external clamping, TR14I and TR16I for internal clamping. Suitable for: Clamping modules No. 361105 361110. Optional extras: Spindle extensions No. 361120, torque wrench No. 656050 120. Note: Spare parts for spindles No. 361176, 361177 and 361178. External Dia D: 40 mm AF1: 13 AF2: 30 Length L: 229.6 mm suitable for color code: Xpent1-2

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.