Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Spray Dispenser, Type: VS1, For Common Solvents, Oils, and Greases

  • Mfr # 083512 VS1

  • Zoro # G509578472


product price: $41.39
/ea

Key Features

Capacity (Oz.)
50.7 oz
Canister Material
Viton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
083512 VS1
Zoro #
G509578472
UPC #
4062406130237
Country of Origin
Italy

Details

Item
Spray Bottle
Capacity (Oz.)
50.7 oz
Type
VS1
Canister Material
Viton

Description

High-quality plastic container. Handy mushroom shaped handle for pressure build-up. Adjustable brass spray nozzle - from spray mist to jet. GARANT pressure sprayer- 1.5 litre liquid container with visible scale and stable base. Easy allocation due to common colouration of the spray head cover and the container. Spray head cover and liquid container in black colour. Application: Resistant to the following media: common liquids containing solvents- hydrocarbons brake cleaners- mineral oils and greases. maximum operating pressure: 3 bar Material of seal: Viton Spray head material: PA

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.