Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Frame Level with Adjustable Vial, Base Length/Accuracy: 200/1 mm

  • Mfr # 469190 200/1

  • Zoro # G114555547


product price: $1,049.99
/ea
Free Shipping & Returns

Key Features

Standard
DIN 877
Packaging
Sturdy Box
Sole Width
40 mm
Accuracy Class
1
Sole Length
200 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
469190 200/1
Zoro #
G114555547
UPC #
-
Country of Origin
Germany

Dimensions

Length
200 mm
Sole Width
40 mm
Sole Length
200 mm

Details

Item
Spirit Level
Standard
DIN 877
Packaging
Sturdy Box
Accuracy Class
1
Scale Divisions
0.02 mm/m

Description

Sturdy frame of high quality special casting, hammer finish. 3 sides Vee ground, 1 side flat. One longitudinal and one transverse vial each of glass. The sensitivity scale value of the longitudinal vial is specified on the square. Accuracy grade 1 has insulated handles on the housing and protective glass cover over the vials. Adjustment of the longitudinal vial: An adjustment screw allows the longitudinal vial to be reset to the 0 position easily and without play, with no need for disassembly. Application: For aligning horizontal and vertical faces, shafts etc. and for accurate alignment at a 90 Deg angle. Standard: DIN 877 Accuracy: 1 = with very high sensitivity longitudinal vial 0.02 mm/m. 2 = with high sensitivity longitudinal vial 0.1 mm/m.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.