
Square Plunge Milling Cutter, with Threaded Shank, for VCG. Inserts, 32mm Diameter, 2 Inserts
Mfr # 211813 32/2
Zoro # G516121357
product price: $383.99
/ea
Free Shipping & Returns
Key Features
Cutting Dia.
32 mm
Insert Screw
219800 (20IP; 5.7 Nm)
Cutting Angle
93°
Overall Length
47 mm
Number of Teeth
2
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211813 32/2
Zoro #
G516121357
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
32 mm
Overall Length
47 mm
Diameter 3
26 mm
Diameter 2
29 mm
Diameter 1
17 mm
Ramping Length for αmax
22.34 mm
Details
Item
Plunge mill
Insert Screw
219800 (20IP; 5.7 Nm)
Cutting Angle
93°
Number of Teeth
2
Ramping Angle
7.65°
Circular interpolation milling ap
4 mm
Overhang
47 mm
Machining Strategy
MTC
Dia/No. of Cutting Edges
32 mm/2
Axial Rake Angle
0°
Fz Helix
0.8
Shank Type
with threaded shank
Mounting Thread
M16
Circular Interpolation Milling - Dmax
62 mm
Circular Interpolation Milling - Dmin
58 mm
Coolant Through
Yes
Tool Exchange
PowerCard
Description
Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Can be extended as required using the threaded connection. Application: To prevent chips jamming- especially when milling deep pockets. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.7 with bit No. 674252 size 20IP. Tool exchange: PowerCardD3: 26 mmD1 h6: 17 mmD2: 29 mm Overall length Ltot: 47 mm Mounting thread M: M16 Circular interpolation millingDmin: 58 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.