
Square Plunge Milling Cutter, with Threaded Shank, for VDGT. Inserts, 16mm Diameter, 2 Inserts
Mfr # 211851 16/2
Zoro # G116121375
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Cutting Angle
90°
Insert Screw
219801 (7IP; 0.9 Nm)
Number of Teeth
2
Cutting Dia.
16 mm
Overall Length
35 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211851 16/2
Zoro #
G116121375
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
16 mm
Overall Length
35 mm
Diameter 3
14 mm
Diameter 2
12.7 mm
Diameter 1
8.5 mm
Ramping Length for αmax
12.4 mm
Details
Cutting Angle
90°
Insert Screw
219801 (7IP; 0.9 Nm)
Item
Plunge mill
Number of Teeth
2
Tool Exchange
PowerCard
Axial Rake Angle
0°
Shank Type
with threaded shank
Dia/No. of Cutting Edges
16 mm/2
Circular interpolation milling ap
3.5 mm
Machining Strategy
MTC
Ramping Angle
6.9°
Mounting Thread
M8
Fz Helix
0.8
Circular Interpolation Milling - Dmin
30 mm
Circular Interpolation Milling - Dmax
30 mm
Overhang
35 mm
Coolant Through
Yes
Description
Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Can be extended as required using the threaded connection. Note: Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP. Tool exchange: PowerCardD3: 14 mmD1 h6: 8.5 mmD2: 12.7 mm Overall length Ltot: 35 mm Mounting thread M: M8 Circular interpolation millingDmin: 30 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.