Zoro Homepage

Square Plunge Milling Cutter, with Threaded Shank, for VDGT. Inserts, 20mm Diameter, 2 Inserts

  • Mfr # 211851 20/2

  • Zoro # G616121332


product price: $305.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
20 mm
Insert Screw
219801 (7IP; 0.9 Nm)
Number of Teeth
2
Cutting Angle
90°
Overall Length
35 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211851 20/2
Zoro #
G616121332
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
20 mm
Overall Length
35 mm
Diameter 1
10.5 mm
Ramping Length for αmax
16.4 mm
Diameter 3
18 mm
Diameter 2
17.7 mm

Details

Item
Plunge mill
Insert Screw
219801 (7IP; 0.9 Nm)
Number of Teeth
2
Cutting Angle
90°
Coolant Through
Yes
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmax
38 mm
Axial Rake Angle
Circular Interpolation Milling - Dmin
38 mm
Mounting Thread
M10
Machining Strategy
MTC
Ramping Angle
5.23°
Circular interpolation milling ap
3.5 mm
Dia/No. of Cutting Edges
20 mm/2
Overhang
35 mm
Fz Helix
0.8
Shank Type
with threaded shank

Description

Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Can be extended as required using the threaded connection. Note: Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP. Tool exchange: PowerCardD3: 18 mmD1 h6: 10.5 mmD2: 17.7 mm Overall length Ltot: 35 mm Mounting thread M: M10 Circular interpolation millingDmin: 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.