
Square Plunge Milling Cutter, with Threaded Shank, for VDGT. Inserts, 25mm Diameter, 3 Inserts
Mfr # 211851 25/3
Zoro # G316121335
product price: $352.99
/ea
Free Shipping & Returns
Key Features
Insert Screw
219801 (7IP; 0.9 Nm)
Cutting Dia.
25 mm
Cutting Angle
90°
Number of Teeth
3
Overall Length
35 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
211851 25/3
Zoro #
G316121335
UPC #
-
Country of Origin
Italy
Dimensions
Cutting Dia.
25 mm
Overall Length
35 mm
Diameter 2
20.7 mm
Diameter 3
23 mm
Ramping Length for αmax
21.4 mm
Diameter 1
12.5 mm
Details
Insert Screw
219801 (7IP; 0.9 Nm)
Item
Plunge mill
Cutting Angle
90°
Number of Teeth
3
Ramping Angle
4.01°
Machining Strategy
MTC
Mounting Thread
M12
Axial Rake Angle
0°
Dia/No. of Cutting Edges
25 mm/3
Circular Interpolation Milling - Dmax
48 mm
Shank Type
with threaded shank
Circular interpolation milling ap
3.5 mm
Coolant Through
Yes
Overhang
35 mm
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmin
48 mm
Fz Helix
0.8
Description
Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Can be extended as required using the threaded connection. Note: Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP. Tool exchange: PowerCardD3: 23 mmD1 h6: 12.5 mmD2: 20.7 mm Overall length Ltot: 35 mm Mounting thread M: M12 Circular interpolation millingDmin: 48 mm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.