Zoro Homepage

Square Plunge Milling Cutter, with Threaded Shank, for VDGT. Inserts, 32mm Diameter, 4 Inserts

  • Mfr # 211851 32/4

  • Zoro # G816121361


product price: $391.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Overall Length
42 mm
Cutting Dia.
32 mm
Insert Screw
219801 (7IP; 0.9 Nm)
Number of Teeth
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
211851 32/4
Zoro #
G816121361
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
42 mm
Cutting Dia.
32 mm
Ramping Length for αmax
28.4 mm
Diameter 1
17 mm
Diameter 3
30 mm
Diameter 2
28.7 mm

Details

Cutting Angle
90°
Item
Plunge mill
Insert Screw
219801 (7IP; 0.9 Nm)
Number of Teeth
4
Circular interpolation milling ap
3.5 mm
Ramping Angle
3.02°
Circular Interpolation Milling - Dmax
62 mm
Coolant Through
Yes
Axial Rake Angle
Dia/No. of Cutting Edges
32 mm/4
Machining Strategy
MTC
Fz Helix
0.8
Circular Interpolation Milling - Dmin
62 mm
Overhang
42 mm
Tool Exchange
PowerCard
Mounting Thread
M16
Shank Type
with threaded shank

Description

Version: Greater tool stiffness by elimination of twist between indexable insert and insert seat. Can be extended as required using the threaded connection. Note: Use GARANT torque screwdriver TQ No. 211750 size 0.9 with bit No. 674252 size 7IP. Tool exchange: PowerCardD3: 30 mmD1 h6: 17 mmD2: 28.7 mm Overall length Ltot: 42 mm Mounting thread M: M16 Circular interpolation millingDmin: 62 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.