
Square Shoulder Mill, with Bore, 100mm Diameter, 8 Inserts
Mfr # 215101 100/8
Zoro # G916121360
product price: $812.99
/ea
Free Shipping & Returns
Key Features
Overall Length
50 mm
Insert Screw
219798 1 (15IP; 3.8 Nm)
Cutting Dia.
100 mm
Cutting Angle
90°
Tool Exchange
PowerCard
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
215101 100/8
Zoro #
G916121360
UPC #
-
Country of Origin
Italy
Dimensions
Overall Length
50 mm
Cutting Dia.
100 mm
Shank Size
32
Mounting Bore Dia.
32 mm
Max. Cutting Depth
4 mm
Free length
50 mm
Details
Insert Screw
219798 1 (15IP; 3.8 Nm)
Item
End / face mill
Cutting Angle
90°
Tool Exchange
PowerCard
Coolant Through
Yes
Milling Application
End milling
Dia/No. of Cutting Edges
100 mm/8
Shank Type
With Bore
Number of Teeth
8
Description
Version: Robust shoulder milling cutter. Insert seats enclose the inserts on several sides for stable machining conditions. For use in combination with indexable insert 215117 UNI as a high feed rate indexable face mill. Application: With double-sided 3-edge inserts XNEX0806.. or single-sided 3-edge inserts XNEX0806.. High feed rate. Note: GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard maximum cutting depth ap max: 4 mm Overall length Ltot: 50 mm Mounting bore : 32 mm suitable indexable insert: XNEX 0806.. Pack of insert screws: 219798 1 15IP- 3.8 Nm
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.