Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Shoulder Mill, with Bore, 100mm Diameter, 8 Inserts

  • Mfr # 215715 100/8

  • Zoro # G316121410


product price: $735.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
100 mm
Insert Screw
219812 (15IP; 5.0 Nm)
Cutting Angle
90°
Overall Length
50 mm
Free length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215715 100/8
Zoro #
G316121410
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
100 mm
Overall Length
50 mm
Free length
50 mm
Mounting Bore Dia.
32 mm

Details

Insert Screw
219812 (15IP; 5.0 Nm)
Cutting Angle
90°
Item
End / face mill
Dia/No. of Cutting Edges
100 mm/8
Tool Exchange
PowerCard
Shank Type
with bore
Coolant Through
Yes
Number of Teeth
8

Description

Version: Indexable shoulder mill with irregular pitch for very smooth cutting. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Overall length Ltot: 50 mm Mounting bore : 32 mm suitable indexable insert: AP.. 16.. Pack of insert screws: 219812 15IP- 5.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.