Zoro Homepage

Square Shoulder Mill, with Bore, 160mm Diameter, 10 Inserts

  • Mfr # 215715 160/10

  • Zoro # G516121456


product price: $1,037.99
/ea
Free Shipping & Returns

Key Features

Overall Length
63 mm
Insert Screw
219812 (15IP; 5.0 Nm)
Cutting Angle
90°
Cutting Dia.
160 mm
Shank Type
with bore
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215715 160/10
Zoro #
G516121456
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
63 mm
Cutting Dia.
160 mm
Mounting Bore Dia.
40 mm
Free length
63 mm

Details

Item
End / face mill
Insert Screw
219812 (15IP; 5.0 Nm)
Cutting Angle
90°
Shank Type
with bore
Coolant Through
Yes
Dia/No. of Cutting Edges
160 mm/10
Number of Teeth
10
Tool Exchange
PowerCard

Description

Version: Indexable shoulder mill with irregular pitch for very smooth cutting. For arbors to DIN 2079- with 4 additional attachment holes. For technical reasons without internal coolant supply. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Overall length Ltot: 63 mm Mounting bore : 40 mm suitable indexable insert: AP.. 16.. Pack of insert screws: 219812 15IP- 5.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.