Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Shoulder Mill, with Bore, 40mm Diameter, 4 Inserts

  • Mfr # 215715 40/4

  • Zoro # G516121401


product price: $387.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Insert Screw
219812 (15IP; 5.0 Nm)
Cutting Dia.
40 mm
Overall Length
40 mm
Mounting Bore Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215715 40/4
Zoro #
G516121401
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
40 mm
Overall Length
40 mm
Mounting Bore Dia.
16 mm
Free length
40 mm

Details

Cutting Angle
90°
Insert Screw
219812 (15IP; 5.0 Nm)
Item
End / face mill
Shank Type
with bore
Dia/No. of Cutting Edges
40 mm/4
Coolant Through
Yes
Tool Exchange
PowerCard
Number of Teeth
4

Description

Version: Indexable shoulder mill with irregular pitch for very smooth cutting. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Overall length Ltot: 40 mm Mounting bore : 16 mm suitable indexable insert: AP.. 16.. Pack of insert screws: 219812 15IP- 5.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.