Zoro Homepage

Square Shoulder Mill, with Bore, 50mm Diameter, 5 Inserts

  • Mfr # 215101 50/5

  • Zoro # G216121411


product price: $494.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
50 mm
Cutting Angle
90°
Insert Screw
219798 1 (15IP; 3.8 Nm)
Overall Length
40 mm
Free length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215101 50/5
Zoro #
G216121411
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
50 mm
Overall Length
40 mm
Free length
40 mm
Mounting Bore Dia.
22 mm
Max. Cutting Depth
4 mm
Shank Size
22

Details

Item
End / face mill
Cutting Angle
90°
Insert Screw
219798 1 (15IP; 3.8 Nm)
Number of Teeth
5
Coolant Through
Yes
Shank Type
With Bore
Milling Application
End milling
Dia/No. of Cutting Edges
50 mm/5
Tool Exchange
PowerCard

Description

Version: Robust shoulder milling cutter. Insert seats enclose the inserts on several sides for stable machining conditions. For use in combination with indexable insert 215117 UNI as a high feed rate indexable face mill. Application: With double-sided 3-edge inserts XNEX0806.. or single-sided 3-edge inserts XNEX0806.. High feed rate. Note: GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard maximum cutting depth ap max: 4 mm Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: XNEX 0806.. Pack of insert screws: 219798 1 15IP- 3.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.