Zoro Homepage

Square Shoulder Mill, with Bore, 63mm Diameter, 6 Inserts

  • Mfr # 215715 63/6

  • Zoro # G016121352


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
63 mm
Cutting Angle
90°
Insert Screw
219812 (15IP; 5.0 Nm)
Overall Length
40 mm
Tool Exchange
PowerCard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215715 63/6
Zoro #
G016121352
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
63 mm
Overall Length
40 mm
Mounting Bore Dia.
22 mm
Free length
40 mm

Details

Item
End / face mill
Cutting Angle
90°
Insert Screw
219812 (15IP; 5.0 Nm)
Tool Exchange
PowerCard
Number of Teeth
6
Shank Type
with bore
Dia/No. of Cutting Edges
63 mm/6
Coolant Through
Yes

Description

Version: Indexable shoulder mill with irregular pitch for very smooth cutting. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: AP.. 16.. Pack of insert screws: 219812 15IP- 5.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.