Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Shoulder Mill, with Bore, 66mm Diameter, 6 Inserts

  • Mfr # 215715 66/6

  • Zoro # G716121423


product price: $517.99
/ea
Free Shipping & Returns

Key Features

Cutting Angle
90°
Overall Length
40 mm
Insert Screw
219812 (15IP; 5.0 Nm)
Cutting Dia.
66 mm
Free length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
215715 66/6
Zoro #
G716121423
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
40 mm
Cutting Dia.
66 mm
Free length
40 mm
Mounting Bore Dia.
22 mm

Details

Item
End / face mill
Cutting Angle
90°
Insert Screw
219812 (15IP; 5.0 Nm)
Dia/No. of Cutting Edges
66 mm/6
Coolant Through
Yes
Shank Type
with bore
Tool Exchange
PowerCard
Number of Teeth
6

Description

Version: Indexable shoulder mill with irregular pitch for very smooth cutting. Note: Use GARANT torque screwdriver TQ No. 211750 size 5.0 with bit No. 674252 size 15IP. Tool exchange: PowerCard Overall length Ltot: 40 mm Mounting bore : 22 mm suitable indexable insert: AP.. 16.. Pack of insert screws: 219812 15IP- 5.0 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.