Zoro Homepage

Square Shoulder Mill, with Bore, 80mm Diameter, 7 Inserts

  • Mfr # 215101 80/7

  • Zoro # G916121445


product price: $670.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
80 mm
Overall Length
50 mm
Cutting Angle
90°
Insert Screw
219798 1 (15IP; 3.8 Nm)
Max. Cutting Depth
4 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215101 80/7
Zoro #
G916121445
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
80 mm
Overall Length
50 mm
Max. Cutting Depth
4 mm
Free length
50 mm
Mounting Bore Dia.
27 mm
Shank Size
27

Details

Cutting Angle
90°
Insert Screw
219798 1 (15IP; 3.8 Nm)
Item
End / face mill
Dia/No. of Cutting Edges
80 mm/7
Shank Type
With Bore
Number of Teeth
7
Milling Application
End milling
Coolant Through
Yes
Tool Exchange
PowerCard

Description

Version: Robust shoulder milling cutter. Insert seats enclose the inserts on several sides for stable machining conditions. For use in combination with indexable insert 215117 UNI as a high feed rate indexable face mill. Application: With double-sided 3-edge inserts XNEX0806.. or single-sided 3-edge inserts XNEX0806.. High feed rate. Note: GARANT torque screwdriver TQ No. 211750 size 3.8 with bit No. 674252 size 15IP. Tool exchange: PowerCard maximum cutting depth ap max: 4 mm Overall length Ltot: 50 mm Mounting bore : 27 mm suitable indexable insert: XNEX 0806.. Pack of insert screws: 219798 1 15IP- 3.8 Nm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.