Zoro Homepage

Square Shoulder Mill, with Threaded Shank, 20mm Diameter, 3 Inserts

  • Mfr # 215870 20/3

  • Zoro # G416121365


product price: $252.99
/ea
Free Shipping & Returns

Key Features

Overall Length
30 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Cutting Angle
90°
Cutting Dia.
20 mm
Tool Exchange
PowerCard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215870 20/3
Zoro #
G416121365
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
30 mm
Cutting Dia.
20 mm
Diameter 3
17 mm
Ramping Length for αmax
14.85 mm
Diameter 1
10.5 mm
Free length
30 mm
Diameter 2
17.7 mm

Details

Item
End / face mill
Insert Screw
219814 (8IP; 1.2 Nm)
Cutting Angle
90°
Tool Exchange
PowerCard
Axial Rake Angle
Coolant Through
Yes
Fz Helix
0.5
Circular Interpolation Milling - Dmax
38 mm
Number of Teeth
3
Dia/No. of Cutting Edges
20 mm/3
Shank Type
with threaded shank
Ramping Angle
0.96°
Circular Interpolation Milling - Dmin
37 mm
Mounting Thread
M10

Description

Application: General application in all materials and for slot milling. Note: Arbors for milling cutters with thread see catalogue section 3. Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. Overall length Ltot: 30 mmD1 h6: 10.5 mmD2: 17.7 mm Mounting thread M: M10 Circular interpolation millingDmin: 37 mm Circular interpolation millingDmax: 38 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.