Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Square Shoulder Mill, with Weldon Flat, 10mm Diameter, 1 Inserts

  • Mfr # 215800 10/1

  • Zoro # G216121336


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Cutting Dia.
10 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Cutting Angle
90°
Shank Dia.
16 mm
Overall Length
80 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215800 10/1
Zoro #
G216121336
UPC #
-
Country of Origin
Italy

Dimensions

Cutting Dia.
10 mm
Shank Dia.
16 mm
Overall Length
80 mm
Ramping Length for αmax
4.85 mm
Diameter 3
7 mm

Details

Insert Screw
219814 (8IP; 1.2 Nm)
Cutting Angle
90°
Item
End / face mill
Ramping Angle
2.94°
Axial Rake Angle
3°
Dia/No. of Cutting Edges
10 mm/1
Coolant Through
Yes
Circular Interpolation Milling - Dmin
17 mm
Circular Interpolation Milling - Dmax
18 mm
Tool Exchange
PowerCard
Shank Type
Weldon shank
Number of Teeth
1
Overhang
28 mm
Fz Helix
0.5

Description

Application: Universal application in all materials. - Angle and slot milling- milling pockets- circular milling- bore milling- peripheral milling. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. - Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use e.g. with copper paste. Cutting edgeDC: 10 mm Number of cutting edges Z: 1 Overhang L1: 28 mm Overall length Ltot: 80 mm ShankDs h6: 16 mm Circular interpolation millingDmin: 17 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.