Zoro Homepage

Square Shoulder Mill, with Weldon Flat, 32mm Diameter, 3L Inserts

  • Mfr # 215800 32/3L

  • Zoro # G516121388


product price: $450.99
/ea
Free Shipping & Returns

Key Features

Overall Length
195 mm
Cutting Angle
90°
Cutting Dia.
32 mm
Insert Screw
219814 (8IP; 1.2 Nm)
Shank Dia.
25 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
215800 32/3L
Zoro #
G516121388
UPC #
-
Country of Origin
Italy

Dimensions

Overall Length
195 mm
Cutting Dia.
32 mm
Shank Dia.
25 mm
Diameter 3
29 mm
Ramping Length for αmax
26.85 mm

Details

Cutting Angle
90°
Item
End / face mill
Insert Screw
219814 (8IP; 1.2 Nm)
Number of Teeth
3
Circular Interpolation Milling - Dmin
61 mm
Coolant Through
Yes
Overhang
55 mm
Shank Type
Weldon shank
Ramping Angle
0.53°
Axial Rake Angle
3°
Tool Exchange
PowerCard
Circular Interpolation Milling - Dmax
62 mm
Fz Helix
0.5
Dia/No. of Cutting Edges
32 mm/3L

Description

Application: Universal application in all materials. - Angle and slot milling- milling pockets- circular milling- bore milling- peripheral milling. Note: Use GARANT torque screwdriver TQ No. 211750 size 1.2 with bit No. 674252 size 8IP. - Change the insert screws after longer use of the indexable inserts. Ensure the insert screws are well greased before use e.g. with copper paste. Cutting edgeDC: 32 mm Number of cutting edges Z: 3 Overhang L1: 55 mm Overall length Ltot: 195 mm ShankDs h6: 25 mm Circular interpolation millingDmin: 61 mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.