Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A0608H SCLCR06, for CC 2 Inserts, Right-Hand

  • Mfr # 260032 0608/06

  • Zoro # G314820278


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Insert Size
6 mm
Application
Internal longitudinal turning
Cutting Direction
Right-Hand
Head Length
21.5 mm
Center Offset
4.2 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260032 0608/06
Zoro #
G314820278
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Insert Size
6 mm
Head Length
21.5 mm
Clamping Height
7 mm
Min. Pre-Drill Diameter Dmin
8 mm
Max. Bore Dia.
3 x D
Shank Dia.
8 mm
Neck Width
6 mm
Overall Length
100 mm
Size
0608/06

Details

Application
Internal longitudinal turning
Cutting Direction
Right-Hand
Center Offset
4.2 mm
Item
Boring bar
Insert Shape
80 Degrees Diamond
ISO Number
A0608H SCLCR/L06
Setting Angle
95 Angle
Coolant Through
Yes
Shank Type
Boring bar

Description

Boring bar steel 0608/06 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: A0608H SCLCR/L06 Setting angle k: 95 degrees suitable indexable insert: CC 0602 Minimum pre-drill Diametermin: 8 mm Center offset L3: 4.2 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.