Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A08F SVJCL05, for VC 05 Inserts, Left-Hand

  • Mfr # 261339 8/05

  • Zoro # G214821344


product price: $175.99
/ea
Free Shipping & Returns

Key Features

Size
8/05
Setting Angle
142 Angle
Clamping Height
7.5 mm
Insert Size
5 mm
Free Length
40 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261339 8/05
Zoro #
G214821344
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
8/05
Clamping Height
7.5 mm
Insert Size
5 mm
Free Length
40 mm
Min. Pre-Drill Diameter Dmin
8 mm
Max. Bore Dia.
3 x D
Neck Width
6 mm
Overall Length
80 mm
Head Length
15 mm
Shank Dia.
8 mm
Cutting Width
5 mm

Details

Setting Angle
142 Angle
Coolant Through
Yes
ISO Number
A08F SVJCR/L05
Insert Shape
35 Degrees Diamond
Item
Boring bar
Center Offset
3 mm
Cutting Direction
Left-Hand
Application
Internal longitudinal turning
Shank Type
Boring bar

Description

Boring bar steel 8/05 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: A08F SVJCR/L05 Setting angle k: 142 degrees suitable indexable insert: VC 0501 Minimum pre-drill Diametermin: 8 mm Center offset L3: 3 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.