Steel Boring Bar, A08F SVVCR05, for VC 05 Inserts, Right-Hand

  • Mfr # 261352 8/05

  • Zoro # G514820337


product price: $130.99
/ea
Free Shipping & Returns

Key Features

Size
8/05
Neck Width
6 mm
Insert Shape
35 Degrees Diamond
Overall Length
80 mm
Clamping Height
7.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261352 8/05
Zoro #
G514820337
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
8/05
Neck Width
6 mm
Overall Length
80 mm
Clamping Height
7.5 mm
Insert Size
5 mm
Min. Pre-Drill Diameter Dmin
10.2 mm
Shank Dia.
8 mm
Cutting Width
5 mm
Max. Bore Dia.
3 x D
Usable Depth
3,5 mm
Head Length
15 mm

Details

Insert Shape
35 Degrees Diamond
Center Offset
5.5 mm
Item
Boring bar
Application
Internal longitudinal turning
Coolant Through
Yes
ISO Number
A08F SVVCR/L05
Shank Type
Boring bar
Cutting Direction
Right-Hand
Setting Angle
72.5 Angle

Description

Boring bar steel 8/05 mmStandard: Works standard Shank Diameters: 8 mm ISO code toolholder: A08F SVVCR/L05 Setting angle k: 72.5 degrees suitable indexable insert: VC 0501 Minimum pre-drill Diametermin: 10.2 mm Center offset L3: 5.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.