Zoro Homepage

Steel Boring Bar, A1012K SCLCL06, for CC 2 Inserts, Left-Hand

  • Mfr # 260033 1012/06

  • Zoro # G114820744


product price: $131.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260033 1012/06
Zoro #
G114820744
UPC #
-
Country of Origin
Korea, Republic of

Description

Boring bar steel 1012/06 mmStandard: Works standard Shank Diameters: 12 mm ISO code toolholder: A1012K SCLCR/L06 Setting angle k: 95 degrees suitable indexable insert: CC 0602 Minimum pre-drill Diametermin: 13 mm Center offset L3: 6.9 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.