Steel Boring Bar, A10H SV95CR07, for VC 07 Inserts, Right-Hand

  • Mfr # 261354 10/07

  • Zoro # G414820345


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Size
10/07
Cutting Direction
Right-Hand
Insert Shape
35 Degrees Diamond
Insert Size
7 mm
Cutting Width
11.5 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261354 10/07
Zoro #
G414820345
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
10/07
Insert Size
7 mm
Cutting Width
11.5 mm
Usable Depth
5 mm
Shank Dia.
10 mm
Min. Pre-Drill Diameter Dmin
12.5 mm
Overall Length
100 mm
Head Length
22 mm
Max. Bore Dia.
3 x D
Clamping Height
9 mm
Neck Width
6.8 mm

Details

Cutting Direction
Right-Hand
Insert Shape
35 Degrees Diamond
Application
External longitudinal turning
Coolant Through
Yes
Item
Boring bar
Shank Type
Boring bar
ISO Number
A10H SV95CR/L07
Setting Angle
95 Angle
Center Offset
7 mm

Description

Boring bar, steel 10/07 mmStandard: Works standard Shank Diameters: 10 mm ISO code toolholder: A10H SV95CR/L07 Setting angle k: 95 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 12.5 mm Center offset L3: 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.