Steel Boring Bar, A10H SVOCL07, for VC 07 Inserts, Left-Hand

  • Mfr # 261379 10/07

  • Zoro # G314820698


product price:  $183.99
/ea
Free Shipping & Returns

Key Features

Size
10/07
Cutting Direction
Left-Hand
Free Length
50 mm
Clamping Height
9 mm
Max. Bore Dia.
3 x D
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
261379 10/07
Zoro #
G314820698
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
10/07
Free Length
50 mm
Clamping Height
9 mm
Max. Bore Dia.
3 x D
Insert Size
7 mm
Min. Pre-Drill Diameter Dmin
11 mm
Shank Dia.
10 mm
Overall Length
100 mm
Head Length
22 mm

Details

Item
Boring bar
Cutting Direction
Left-Hand
Center Offset
5.5 mm
Application
Internal longitudinal turning
Setting Angle
140 Angle
Coolant Through
Yes
Shank Type
Boring bar
ISO Number
A10H SVOCR/L07
Insert Shape
35 Degrees Diamond

Description

Boring bar, steel 10/07 mmStandard: Works standard Shank Diameters: 10 mm ISO code toolholder: A10H SVOCR/L07 Setting angle k: 140 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 11 mm Center offset L3: 5.5 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.