Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A10H SVXCL07, for VC 07 Inserts, Left-Hand

  • Mfr # 261357 10/07

  • Zoro # G214820613


product price: $134.99
/ea
Free Shipping & Returns

Key Features

Size
10/07
Min. Pre-Drill Diameter Dmin
12.5 mm
Coolant Through
Yes
Center Offset
7 mm
Clamping Height
9 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
261357 10/07
Zoro #
G214820613
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Size
10/07
Min. Pre-Drill Diameter Dmin
12.5 mm
Clamping Height
9 mm
Usable Depth
3 mm
Free Length
66 mm
Neck Width
6.8 mm
Shank Dia.
10 mm
Head Length
22 mm
Overall Length
100 mm
Max. Bore Dia.
3 x D
Insert Size
7 mm

Details

Coolant Through
Yes
Center Offset
7 mm
ISO Number
A10H SVXCR/L07
Application
Internal longitudinal turning
Insert Shape
35 Degrees Diamond
Cutting Direction
Left-Hand
Item
Boring bar
Shank Type
Boring bar
Setting Angle
113 Angle

Description

Boring bar steel 10/07 mmStandard: Works standard Shank Diameters: 10 mm ISO code toolholder: A10H SVXCR/L07 Setting angle k: 113 degrees suitable indexable insert: VC 0702 Minimum pre-drill Diametermin: 12.5 mm Center offset L3: 7 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.