Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Steel Boring Bar, A1216M SDQCR07, for DC 2 Inserts, Right-Hand

  • Mfr # 260340 1216/07

  • Zoro # G714820670


product price: $149.99
/ea
Free Shipping & Returns

Key Features

Size
1216/07
Setting Angle
107.5 Angle
Overall Length
150 mm
Usable Depth
5 mm
Shank Dia.
16 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
260340 1216/07
Zoro #
G714820670
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Size
1216/07
Overall Length
150 mm
Usable Depth
5 mm
Shank Dia.
16 mm
Clamping Height
15 mm
Head Length
39.5 mm
Insert Size
7 mm
Max. Bore Dia.
3 x D
Neck Width
12 mm
Min. Pre-Drill Diameter Dmin
19.5 mm

Details

Setting Angle
107.5 Angle
Center Offset
11 mm
ISO Number
A1216M SDQCR/L07
Shank Type
Boring bar
Cutting Direction
Right-Hand
Item
Boring bar
Application
Internal longitudinal turning
Coolant Through
Yes
Insert Shape
55 Degrees Diamond

Description

Boring bar, steel 1216/07 mmStandard: Works standard Shank Diameters: 16 mm ISO code toolholder: A1216M SDQCR/L07 Setting angle k: 107.5 degrees suitable indexable insert: DC 0702 Minimum pre-drill Diametermin: 19.5 mm Center offset L3: 11 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.